Miyanaga Concrete Drill Deltagon Bit Hexagon Shank Long Type (Mata Bor Beton)

Sebelum PPN:
Rp1.099.900 - Rp1.599.900
Spesifikasi
Shank ShapeHexagonal axis
FunctionsBlow
Compatible MotorElectric hammer drill
Hexagon Axis Opposite Side Length (mm)13
Effective Length (mm)385
Overall Length (mm)505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For separately delivered items, if you order with cash on delivery will be shipped the next day or later
Feature
Three blades, five blades are adopted to further improve performance! It is less stuck or shocked by perforation and stable perforation is possible. Even with long-term use, the burden on the body is less, reducing fatigue. Realize drilling clo

Ulasan Produk

Tidak ada ulasan