Miyanaga Wet Mond Core Drill (Cutter)

Sebelum PPN:
Rp3.499.900 - Rp15.999.900
Spesifikasi
Effective Length (mm)150
Cutter Length (mm)180
Compatible MaterialsReinforced concrete, No muscle concrete, Porcelain tile, Stone, Hume tube, Pottery, Block, Mortar, Extruded cement, Asphalt
Compatible MotorElectric drill (Double insulation, please use only for rotation.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FeatureIdeal for drilling difficult-to-cut materials such as reinforced concrete, Hume pipe, stone, magnetic tile. The cutting edge replacement is a one touch method without tools. Sharpness that cuts reinforcing bars into pieces with only rotational fo
Feature

Use Reinforced Abrasive Grains, Long Life. It is A Design That Emphasizes Grinding Power with A Close Code.
Usable
Automatic Repair and Polishing Work, Building Painting, Polishing Work in Interior Construction, Coating Film Polishing Work in Various Vehicles, Woodworking, Various Polishing Work in Furniture Makers, Metal Baking Coating Polishing Work, FRP Polishing Operation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait