Miyanaga Core Bit for Hammer

Sebelum PPN:
Rp1.499.900 - Rp8.499.900
Spesifikasi
Cutter Length (mm)150
Compatible MotorWeight type hammer drill
Effective Length (mm)100
Compatible MaterialsNo muscle concrete, reinforced concrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling.
Feature
- Direct reading torque screwdriver ideal for inspection.
- Features Pre-load Knob
*Pre-load knob is designed to apply preliminary torque, which helps to reduce amount of turning and strain on the wrist.
-Bi-directional scale plate
*Available in SI, Metric or American units scales. Select model by unit and torque range required.
-Metal Handle
-Accepts 1/4" hex root bits. Includes 2 bits: plus and minus type.
-Applicable for international use including the EU region. Compliant with calibration procedures of ISO 6789 Type I Class D.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait