Miyanaga Core Drill for PVC Pipe (Cutter)

Sebelum PPN:
Rp2.499.900 - Rp7.099.900
Spesifikasi
Compatible MaterialsPVC pipe
Cutter Length (mm)110
Effective Length (mm)80
Chuck Dimensions (mm)13 (L shank)
Compatible MotorElectric drill (Please use only for rotation.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
PVC pipes with ribs in PVC pipes also have PVC pipes called rib vinyl chloride tubes (commonly known as PVC pipes), so the surface of the PVC pipe is irregular, so it may get caught on the carbide tip and in some cases cracks and chipping may occur, For such PVC pipe, please use hyper daughter rather than core for PVC pipe.
Feature
It is exclusively for large hole drilling to PVC pipe. A cutting edge shape that emphasizes sharpness, capable of high-speed drilling with a rotating drill. By adopting the one-touch method, it is easy to disassemble the cutter and shank, makin

Ulasan Produk

Tidak ada ulasan