Nansin Plate Type with Universal Stopper, Urethane Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp519.900
Spesifikasi
Allowable Load70daN
Starting Turning Force16.8daN
Load ClassificationLight load
Eccentricity E32mm
StopperSingle stopper
Finishing (Metal Compatibletings)Chrome plating
Attachment Height H122mm
Caster TypePlate type freewheel caster
Material (Wheel)Urethane
Mounting Hole Diameter P8.8mm
Mounting Pitch (A1xB1)54x44mm
Mounting Pitch (AxB)55x42mm
Plate Dimensions (XxY )70x58mm
ShapeWith universal stopper
Starting Force9.45daN
TypeGeneral casters
Wheel Diameter D100φ mm
Wheel TypeSingle wheel
Wheel Width W25mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light load, general purpose castors. The stopper is a stopper to stop the rotation of the wheel. TM type can be used together because the mounting height is the same as the KM type.

Ulasan Produk

Tidak ada ulasan