Nansin With Plate Type Universal Stopper, Rubber Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp509.900
Spesifikasi
Material (Wheel)Rubber (nylon bearing)
Starting Force13.65daN
Caster TypePlate type freewheel caster
Finishing (Metal Compatibletings)Chrome plating
Attachment Height H122mm
Mounting Pitch (AxB)55x42mm
Allowable Load65daN
Eccentricity E32mm
Load ClassificationLight load
Mounting Hole Diameter P8.8mm
Mounting Pitch (A1xB1)54x44mm
Plate Dimensions XxY70x58mm
ShapeFLEXIBLE S
Starting Turning Force29.25daN
StopperSingle stopper
TypeGeneral casters
Wheel Diameter D100φ mm
Wheel TypeSingle wheel
Wheel Width W25mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light load, general purpose caster The stopper is a stopper to stop the rotation of the wheel. TM type can be used together because the mounting height is the same as the KM type.

Ulasan Produk

Tidak ada ulasan