Nansin Plate Type with Flexible Double Stopper, Phenolic Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp819.900
Spesifikasi
Caster TypePlate type freewheel caster
StopperDouble stopper
Attachment Height H144mm
Allowable Load180daN
Plate Dimensions (XxY )95x95mm
Wheel TypeSingle wheel
Eccentricity E35mm
Finishing (Metal Compatibletings)Unichrome plating
Material (Wheel)Phenol
Mounting Hole Diameter P10.5mm
Mounting Pitch (A1xB1)70x70mm
Mounting Pitch (AxB)73x73mm
ShapeWith free double stopper
Starting Force7.56daN
Starting Turning Force27daN
TypeIndustrial castors
Wheel Diameter D100φ mm
Wheel Width W32mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Medium quantity, weight caster.The stopper is a stopper that stops the rotation and turning of the wheel at the same time.STM type can be used together because SKM type and mounting height are the same.

Ulasan Produk

Tidak ada ulasan