Nansin With Plate Type Universal Stopper, Rubber (Gray, B Entered) Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp869.900
Spesifikasi
Wheel Width W40mm
Finishing (Metal Compatibletings)Unichrome plating
Attachment Height H190mm
Starting Turning Force64.8daN
Caster TypePlate type freewheel caster
Allowable Load160daN
Eccentricity E40mm
Material (Wheel)Rubber (gray, bearings included) (Cold Grease (limit of use-30 degree Celsius))
Mounting Hole Diameter P11mm
Mounting Pitch (A1xB1)75x75mm
Mounting Pitch (AxB)80x80mm
Plate Dimensions (XxY)102x102mm
ShapeWith universal stopper
Starting Force9.6daN
StopperSingle stopper
TypeIndustrial castors
Wheel Diameter D150φ mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compared to traditional black rubber, the trace of the floor is less conspicuous.The stopper is a stopper to stop the rotation of the wheel. STC type is same as SKC type, so you can use it together.

Ulasan Produk

Tidak ada ulasan