Nansin Plate Type Fixing, Phenolic Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp599.900
Spesifikasi
Mounting Hole Diameter P10.5mm
StopperNone
Attachment Height H144mm
Caster TypePlate type fixed car casters
Starting Force7.56daN
Allowable Load180daN
Finishing (Metal Compatibletings)Unichrome plating
Material (Wheel)Phenol
Mounting Pitch (AxB)80x45mm
Plate Dimensions (XxY )115x 80mm
ShapeFixed car
TypeIndustrial castors
Wheel Diameter D100φ mm
Wheel TypeSingle wheel
Wheel Width W32mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Medium quantity, weight caster.Since SKM type is the same as STM type and mounting height, it can be used together.

Ulasan Produk

Tidak ada ulasan