NICHIFU Plug Connector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Materials (Contact)Copper alloy with tin plating
Number of Wire insertion3pcs
Material (Insulator)Polycarbonate
IncombustibilityUL94V-0
Rated Voltage300V
Operating Temperature Range-40 to + 110°C
ColorTransparent
Rated Current20A
StandardElectrical Appliance and Material Safety Law Permitted Item <PS> E
TypePlug joint connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is regarded as a joint box by the Electrical Appliance and Material Safety Law. - Connection of trunk line and branch line can be connected by one-touch connection with connector.-  By changing the terminal block, you can easily change the

Ulasan Produk

Tidak ada ulasan