NICHIFU Press-Through Type Relay Connector (Terminal Konektor Relai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp68.900
Spesifikasi
Electric AWG Wire Conjugation Range#24-20
Working Temperature Range0 to 40°C
Operating Temperature Range-20 to 120°C
Rated Voltage100V
Material (Insulator)Polycarbonate
CompatibleBrija (JIS B 4614 call 150)
Covering Maximum Outer Diameter2.1mm
Materials (Contact)Phosphor bronze with tin plating
Rated Current2A (AWG 24-22), 3A (AWG 20)
TypePlier tap connector
Wire Conjugation Range Stranded (mm²)0.2 to 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It is for copper wire.
- Wire other than applicable wire can not be used.
- Please use within the rated voltage, rated current, operating temperature range and working temperature range.
- You can not use outdoors.
- Avoid using in environments with high temperature, low temperature, high humidity, dust etc, environment subject to vibration and shock, water, various oils, chemicals, corrosive gas etc. 
- Take measures to fix the wire so that tension is not applied to the wire.
- You can not reuse after wire connection.
Feature
- Male and female connections are possible with a single Connector.- Connectors can Be connected and Used as multipolar.

Ulasan Produk

Tidak ada ulasan