NICHIFU Terminal for Easy Lock Connector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Insulation Resistance1000Mohm
Rated Voltage250V
Contact Holding Force50N or more
Overall Length17mm
CSA Standard AcquisitionYes
CompatibleNH71
Dimension E7.0mm
Material (Terminal)Oxygen-free copper (electric tin plating)
Operating Temperature Range-40 to +105°C
Rated Current10A
TypeEasy lock connector
UL Standard AcquisitionYes
Width3.1mm
Withstand Voltage2000V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the one with the matching tab thickness  
- Please use with housing and set   
- Abnormal heat may generate and fire may occur

Ulasan Produk

Tidak ada ulasan