NICHIFU Waterproof Crimp Terminal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp2.699.900
Spesifikasi
CharacteristicsWaterproof, oilproof, earthquake resistant, dustproof
Compatible(Manual type) NH82
Maximum Temperature105°C
Rated VoltageAC600V
TypeCrimp terminal with insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please heat the insulator with about 120 degree CelsiusIf direct flame is applied, burning and contraction unevenness may occurAlso, please avoid over shrinkage (for electric furnace 140 degree Celsius, more than 5 minutes)  
- Please add heat from the center of the crimped part to the end while rotating  
- As a rule of completion of heating, it is fine enough that the inner layer material goes out slightly from the insulator  
- Waterproof products are heat shrinkable so please be careful when storing themAvoid placing it in places exposed to direct sunlight, especially in the vicinity of heating equipment  
- Avoid over shrinkage to prevent insulation shrinkage tearing  
- L, F, H dimension is the minimum value
Feature
- Tube of Special Double structure of High density polyethylene and polyolefin Type Adhesive is Used for insulating coating.- by heating and shrinking The coated part with a Heat gun or The like After Crimping, The Tube and The wire Coating are

Ulasan Produk

Tidak ada ulasan