NICHIFU Insertion Type Connection Terminal M Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp339.900 - Rp439.900
Spesifikasi
Partner Tab Thickness0.8mm
CSA Standard AcquisitionYes
CharacteristicsFire retardant
Terminal ShapePlug-in type
Acquired JIS StandardNothing
IncombustibilityUL94V-0
Material (Insulator)PVC
Material (Terminal)Oxygen-free copper (electric tin plating)
Operating Temperature Range-40 to +75°C
Rated Voltage300V
TypePlug type connection terminal
UL Standard AcquisitionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only 
- Please use the specified applicable crimping tool  
- Please use within the wire conjugation range
Feature
- The fitting part is exposed.-  There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal tube.

Ulasan Produk

Tidak ada ulasan