NICHIFU Plug Type Connection Terminal F Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp599.900 - Rp689.900
Spesifikasi
Partner Tab Thickness0.5mm
UL Standard AcquisitionNothing
CSA Standard AcquisitionNothing
Acquired JIS StandardNothing
CharacteristicsFire retardant
Dimensions h10.0mm
IncombustibilityUL94V-0
Material (Insulator)PVC
Material (Terminal)Oxygen-free copper (electric tin plating)
Overall Length19.5mm
Rated Voltage300V
Terminal ShapePlug-in type
TypePlug type connection terminal
Width5.1mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only 
- Please use the specified applicable crimping tool  
- Please use within the wire conjugation range
Feature
- The fitting part is exposed.-  There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal tube.

Ulasan Produk

Tidak ada ulasan