NICHIFU Plug Type Connection Terminal F Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp359.900 - Rp369.900
Spesifikasi
Material (Insulator)PVC
Electric AWG Wire Conjugation Range#18 to 16
Rated Voltage300V
Operating Temperature Range-40 to +75°C
CSA Standard AcquisitionYes
Acquired JIS StandardNothing
ColorRed
CompatibleManual tool/NH11, NH32 , main body/NA10, NA3 , head/N10 11, N3 11
Dimension D (mm)ø 4.1
Dimensions h10.0mm
IncombustibilityUL94V-0
Material (Terminal)Oxygen-free copper (electric tin plating)
Overall Length19.5mm
TypePlug type connection terminal
UL Standard AcquisitionYes
Width3.2mm
Wire Conjugation Range Stranded (mm²)0.75 to 1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only 
- Please use the specified applicable crimping tool  
- Please use within the wire conjugation range
Feature
- The fitting part is exposed.-  There is a copper pipe between the terminal and the insulator, but the length of the copper pipe is the same as the length of the terminal tube.

Ulasan Produk

Tidak ada ulasan