NICHIFU Plug Type Connection Terminal FA Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp589.900
Spesifikasi
Dimension G5.3mm
Rated Voltage300V
TypePlug type connection terminal
Dimension W9.2mm
CharacteristicsFire retardant
Acquired JIS StandardNothing
CSA Standard AcquisitionNothing
ColorYellow transparent
Dimension D (mm)ø 3.5
Dimensions h15.0mm
Electric AWG Wire Conjugation Range#10
IncombustibilityUL94V-2
Material (Insulator)Nylon
Material (Terminal)Oxygen-free copper (electric tin plating)
Operating Temperature Range-40 to +105°C
Overall Length26mm
Terminal ShapePlug-in type
UL Standard AcquisitionYes
Width6.8mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only
- Please use the specified applicable crimping tool
- Please use within the wire conjugation range

Ulasan Produk

Tidak ada ulasan