NICHIFU Plug Type Connection Terminal FA Type (Skun)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp529.900
Spesifikasi
Acquired JIS StandardNothing
Operating Temperature Range-40 to +105°C
Terminal ShapePlug-in type
CSA Standard AcquisitionYes
ColorRed transparent
CompatibleManual tool/NH11, NH32 , main body/NA10, NA3 , head/N10 11, N3 11
Dimension G (mm)4.90
Dimension W (mm)7.20
Dimensions h (mm)9.80
IncombustibilityUL94V-2
Material (Insulator)Nylon
Material (Terminal)Oxygen-free copper (electric tin plating)
Overall Length (mm)19.50
Partner tab Thickness (mm)0.80
Rated Voltage (V)300
TypePlug type connection terminal
Width (mm)5
Wire Conjugation Range Stranded (mm²)0.75 to 1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only.
- Please use within the wire conjugation range.
- Please use the specified applicable crimping tool.
Feature
- Insulation coating is set on the terminal tube in advance.
- Insulator shape: The TMED type has a copper pipe between the terminal and the insulator. The length of the copper pipe is the same as the length of the terminal tube.

Ulasan Produk

Tidak ada ulasan