NICHIFU Crimp Terminal with Insulating Coating (TG TC Type) Rod Shape

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp529.900
Spesifikasi
Material (Insulator)Nylon
Rated Current17A
Dimension Fø 1.1mm
Rated Voltage300V
CharacteristicsFire retardant
ColorTransparent
Compatible(NH 11/NH 32) NH 65, air tool (body) NA 3, (mouthpiece) N 3 11 T
Dimension D (mm)ø 3.6
Dimension L11.0mm
Dimensions h16.0mm
Electric AWG Wire Conjugation Range#22 to 16
IncombustibilityUL94V-2
Material (Terminal)Oxygen-free copper (electric tin plating)
Operating Temperature Range-40 to +105°C
Overall Length27mm
Terminal ShapeA bar shape
TypeCrimp terminal with insulation
Wire Conjugation Range Stranded (mm²)0.3 to 1.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Copper wire only- Please use within the wire conjugation range- Please use the specified applicable crimping tool
Feature
- RoHS Directive compliant product - single Type

Ulasan Produk

Tidak ada ulasan