JST XLP Series

Sebelum PPN:
Rp20.900 - Rp51.900
Spesifikasi
MaterialNylon 66, UL 94 V-0
Pitch (mm)5
Rated Current (A)10 (2 poles, when using AWG # 16)
Rated Voltage (V)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is A Connector for High Reliability Relay and Printed Circuit Board which Was Developed by Taking Advantage of The Results of VH Connector and SM Connector which Have Already Been Used for Electronic and Electric Appliances Such as Household

Ulasan Produk

Tidak ada ulasan