JST Square Open Ended Terminal with Vinyl Insulation (Straight Type)

Sebelum PPN:
Rp209.900 - Rp229.900
Spesifikasi
Material (Insulator)vinyl
Material (Terminal)Oxygen-free copper (C1020) / Electric tin plating
Stud Diameter (mm)3.7
Terminal ShapePreliminary form
TypeCrimp terminal with insulation
Width (mm)7.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One Side of The Mounting Hole of The Contact Surface (Tongue) is Open and It Can be Mounted without Completely Removing The Screw, It is Crimp Terminal with Insulation Coating.UsableIt is Used to Connect Stranded Wires of Annealed Copper.

Ulasan Produk

Tidak ada ulasan