JST Socket Contact for YL Connector

Sebelum PPN:
Rp75.900 - Rp78.900
Spesifikasi
MaterialPhosphor bronze, tin plating (reflow processing)
Operating Temperature Limits-25 degree Celsius ~ + 90 degree Celsius (Including temperature rise value)
Rated Current (A)(Maximum) 10
Rated VoltageMAX 300 V
Insulation Resistance1000 M omega or more
Withstand VoltageAC 1500 V / 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Adopted A Free Spring Structure at The Contact Part. Inner Lock Structure Was Adopted.UsableFor Relay Connection. 3.96mm Pitch of Wire to Wire Connection.Operating temperature Limits -25 to +90° C (Including Temperature Rise Value)Material

Ulasan Produk

Tidak ada ulasan