JST Socket Contact for HL Connector

Sebelum PPN:
Rp81.900
Spesifikasi
Compatible Electiric Wires0.3 to 0.75 mm <sup> 2 </ sup>, AWG # 22 to # 18
MaterialPhosphor bronze, tin plating (reflow processing)
Operating Temperature Limits-25 degree Celsius ~ + 90 degree Celsius (Including temperature rise value)
Rated Current (A)(Maximum) 7
Rated VoltageMAX 300 V
Insulation Resistance1000 M omega or more
Electric Wire Covering Outer Diameter (mm)1.5 to 2.2
TRUSCO Number421-8353
Withstand VoltageAC 1500 V / 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Adopted A Free Spring Structure at The Contact Part. Inner Lock Structure Was Adopted.UsableFor Relay Connection. 3.96mm Pitch of Wire to Wire Connection.Operating temperature Limits -25 to +90° C (Including Temperature Rise Value)Material

Ulasan Produk

Tidak ada ulasan