JST Housing Receptacle for HL Connector

Sebelum PPN:
Rp289.900 - Rp1.199.900
Spesifikasi
Compatible Electiric WiresAWG # 22 to # 18, 0.3 to 0.75 mm <sup> 2 </ sup>
Dimensions a (mm)24.1
Dimensions c (mm)2.5
Dimensions e (mm)3
Insulation Resistance1000 M omega or more
MaterialNylon 66 (UL 94 V-0)
Operating Temperature Limits-25 degree Celsius + 90 degree Celsius (Including temperature rise value)
Rated Current (A)(Maximum) 7
Rated VoltageMAX 300 V
Withstand VoltageAC 1500 V / 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Adopted A Free Spring Structure at The Contact Part. Inner Lock Structure Was Adopted.UsableFor Relay Connection. 3.96mm Pitch of Wire to Wire Connection.Operating Temperature Limits -25 to +90°C (Including Temperature Rise Value)

Ulasan Produk

Tidak ada ulasan