JST Corner Tip Type Terminal

Sebelum PPN:
Rp229.900 - Rp279.900
Spesifikasi
Electric AWG Wire Conjugation Range (#)12 to 10
Material (Terminal)Oxygen-free copper (C1020) / Electric tin plating
Overall Length (mm)19.5
Terminal ShapePreliminary form
TypeBare crimp terminal
Wire Conjugation Range Stranded (mm²)2.63 to 6.64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is An Insulation Displacement Type Connector which Can be Branched and Short-Circuited with A Simple Tool Such as Pliers. You Can Use It for Easy Connection. When Connecting, There is No Need to Peel Off The Coating of The Wire. Of Course, Sp

Ulasan Produk

Tidak ada ulasan