JST Connector for Printed Circuit Board XA Series Contact

Rating:
100% of 100
(1)
Sebelum PPN:
Rp55.900 - Rp2.199.900
Spesifikasi
MaterialPhosphor bronze
Rated Current (A)3 AC, DC.(When using AWG # 22)
Rated Voltage (V)250 AC, DC
StandardRecognised E 60389. Certified LR 20812. R 985 1220
CompatibleXAP- * V
Compatible Print Substrate Thickness (mm)1.6
Contact Resistance (miliΩ)Initial: 10 or less. After environmental test: 20 or less
Insulation Resistance (MΩ)Over 1000
Operating Temperature Range (°C)-25 to +85.(Including temperature rise value during energization)
Surface ProcessingTin plating (reflow processing)
Withstand VoltageAC 1000 V, 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With secure locking device.

Ulasan Produk