JST Base Pin Top Type for XH Connector

Sebelum PPN:
Rp159.900 - Rp529.900
Spesifikasi
MaterialBrass, Copper base tin plating (reflow treatment), Base: Nylon 66 (UL 94 V - 0)
Rated Current (A)3
Rated Voltage (V)250
Compatible Electric Wire Range AWG (#)28 to 22
Insulation Resistance (MΩ)Over 1000
Operating Temperature Range (°C)-25 to 85 (Including temperature rise value)
ShapeTop type
Withstand Voltage (V/minute)AC 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Adopted Ingenious Double Leaf Contact. The Post with Base is A Box Type.Usable2.5mm Pitch for Wiring Inside The Equipment, Wire to Board ConnectionOperating Temperature Range -25 to 85°C (Including Temperature Rise Value)Material Brass, Co

Ulasan Produk

Tidak ada ulasan