JST Base Pin Top Type for VH Connector

Sebelum PPN:
Rp959.900
Spesifikasi
Dimensions a (mm)35.64
Dimensions b (mm)39.54
MaterialBrass, Copper base tin plating (reflow treatment), Base: Nylon 66 (UL 94 V - 0)
Rated Current (A)7
Rated Voltage (V)250
Compatible Electric Wire Range AWG (#)22 to 18
Insulation Resistance (MΩ)Over 1000
Operating Temperature Range (°C)-25 to 85 (Including temperature rise value)
ShapeTop type
TRUSCO Number413-7272
Withstand Voltage (V/minute)AC1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Have Made It Possible to Connect A Wide Range from The Signal Circuit in The Electronic Equipment to The Power Supply Circuit and The Output Circuit.Usable3.96mm Pitch for in-Device Wiring, Wire-to-Board ConnectionOperating Temperature Range

Ulasan Produk

Tidak ada ulasan