JST Base Pin Top Type for PH Connector (Terminal Pin Konektor)

Sebelum PPN:
Rp189.900 - Rp639.900
Spesifikasi
MaterialBase: Nylon 66 (UL 94 V - 0), brass, copper base tin plating (reflow treatment)
Rated Current (A)2
Rated Voltage (V)100
Compatible Electric Wire Range AWG (#)30 to 24
Insulation Resistance (MΩ)Over 1000
Operating Temperature Range (°C)-25 to 85 (Including temperature rise value)
ShapeTop type
Withstand Voltage (V) AC 800/1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We Adopted A Highly Reliable Contact with A Compact Design. The Post with Base is A Box Type.Usable2.0mm Pitch for in-Device Wiring, Wire-to-Board ConnectionOperating Temperature Range -25 to 85°C (Including Temperature Rise Value)Material Br

Ulasan Produk

Tidak ada ulasan