HAMMER CASTER 513M, with Universal Car Stopper (Iron Plate Wheel, Rubber Winding (B Entrance) Wheel)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ShapeFLEXIBLE S
Wheel Width40mm
Finishing (Metal Compatibletings)Unichrome plating
Mounting Seat A x B112x112mm
Wheel No.435S-RB150
Allowable Load190daN
Attachment Height H190mm
Caster TypePlate type freewheel caster
Eccentricity E39mm
Material (Wheel)Teppe wheel Wheel rubber wheels (with roller bearings)
Mounting Dimensions X x Y90x90mm
Mounting Hole Diameter P11mm
StopperWith rotation stopper
Turning Radius115mm
Wheel Diameter Dø 150mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Can be used with 520M freely available car, fixed car 420SR, 420SRP.
Feature
- It is a caster that adopted a different swivel mounting method from the past, and aimed at weight saving. The weight has been increased and its strength has been improved, and the allowable load is located between 420 S and 520 S.

Ulasan Produk

Tidak ada ulasan