HAMMER CASTER Cushion Caster E Type (Urethane Car) Flexible Case

Sebelum PPN:
Rp1.499.900
Spesifikasi
Material (Wheel)Urethane (ball B entry)
Wheel Width27mm
Mounting Seat A x B100x62mm
Wheel No.429E-BLB100
Caster TypePlate type swing type shock absorber casters
CharacteristicsESD prevention, impact absorption, wear resistance
Eccentricity E1-E230 to 33mm
Finishing (Metal Compatibletings)Trivalent chromium conversion treatment
Installation height H1 to H2143 to 135mm
Mounting Dimensions X x Y82x40mm
Mounting Hole Diameter P8.8mm
StopperNone
Turning Radius82-85mm
Wheel Diameter Dø 100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Absorbs vibrations and shocks on uneven road surfaces and reduces noise at the same time. It is suitable for transportation of precision instruments and parts that do not shake vibrations and impacts, and for use in medical equipment and semic

Ulasan Produk

Tidak ada ulasan