HAMMER CASTER 420EN, Universal Vehicle (Iron Plate Wheel, Rubber Car)

Sebelum PPN:
Rp329.900 - Rp479.900
Spesifikasi
ShapeUniversal vehicle
Material (Wheel)Press tire car
Wheel Width22mm
Mounting MethodInsertion plug
Finishing (Metal Compatibletings)Chrome plating
Caster TypeSwivel type insertion casters
Compatible Spanner21x23
Model 420EN Flexible car
Mounting Pipe Outer Diameter Tø 32mm
Pipe ShapeRound pipe
Pipe ThicknessCan be installed up to 1.8mm
Pipe receiving plate thickness2.3mm
Shaft Length L52mm
StopperNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please note that plugs are made of nylon, so use in environments like water absorption.
Feature
- It can be easily attached and detached with a caster exclusively for pipe-shaped leg attachment, and it can be installed securely. Mounting pipe Outer diameter for circular pipe phi 25, 32, 38mm, for square pipes 25mm. When installing on a pip

Ulasan Produk

Tidak ada ulasan