HAMMER CASTER 420EN, Universal Vehicle (Rubber Integral Wheel)

Sebelum PPN:
Rp179.900 - Rp269.900
Spesifikasi
ShapeUniversal vehicle
Mounting MethodInsertion plug
Finishing (Metal Compatibletings)Chrome plating
Caster TypeSwivel type insertion casters
Material (Wheel)Rubber wheels (with resin bush)
Model 420EN Flexible car
Pipe ThicknessCan be installed up to 1.8mm
Pipe receiving plate thickness1.6mm
Shaft Length L52mm
StopperNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please note that plugs are made of nylon, so use in environments like water absorption.
Feature
- It can be easily attached and detached with a caster exclusively for pipe-shaped leg attachment, and it can be installed securely. Mounting pipe Outside diameter for circular pipe 25, 32, 38mm, square pipe 25, 32mm. When installing on pipe Ple

Ulasan Produk

Tidak ada ulasan