HAMMER CASTER 415EN, with Universal Car Stopper (Iron Plate Wheel Rubber Wound Wheel)

Sebelum PPN:
Rp249.900 - Rp519.900
Spesifikasi
ShapeFLEXIBLE S
Mounting MethodInsertion plug
Finishing (Metal Compatibletings)Chrome plating
Caster TypeSwivel type insertion casters
Material (Wheel)Steel plate wheel rubber wound wheel, resin bush entering
Model 415EN Flexible car
Pipe ThicknessCan be installed up to 1.8mm
Pipe receiving plate thickness1.6mm
Shaft Length L52mm
StopperWith rotation stopper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please note that plugs are made of nylon, so use in environments like water absorption.
Feature
- It can be easily attached and detached with a caster exclusively for pipe-shaped leg attachment, and it can be installed securely. Mounting pipe Outside diameter 25, 38mm for round pipe and 25mm for square pipe. When installing on a pipe Pleas

Ulasan Produk

Tidak ada ulasan