Shinwa Rules Receiver Laser Receiver II with Plus Holder

Sebelum PPN:
Rp3.399.900
Spesifikasi
Continuous Opreration TimeAbout 20 hours
Battery Residual Quantity IndicatorWarning by blinking power LED
Dust-proof Water-proofIP 56
Auto Power-offAutomatically turn off the power after approximately 7 minutes from power on
Light-receiving Distance1.5-20 m
Main Part Dimension150x67x34mm
Power9V alkaline battery 1 (attached for monitoring)
TRUSCO Number859-5095

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Width
- Narrow mode: within 0.1mm from the center light receiving line, wide mode: within ± 2.0mm from the center light receiving line

Ulasan Produk

Tidak ada ulasan