Shinwa Rules Laser Robo Neo E-Sensor 51 AR

Sebelum PPN:
Rp34.999.900
Spesifikasi
Body MaterialBrass, aluminum die-casting
Case MaterialABS resin Sensor resistant to vibration+motor type
Power4 AA alkaline batteries or AC adapter
StandardDust proof, waterproof structure (IP 54)
TRUSCO Number818-4215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Contents
- Laser Robo Green Neo 51 BRIGHT, For Laser Receiver II Green, 3 Trip Set with Tripod Handle Elevator A

Operation
- Automatic correction range: ± 3°.Warning when tilted: When the body tilts greatly the laser light flashes .Braking method: sensor + motor method

Indication Accuracy
- Vertical line: ± 1mm at 7.5m, horizontal all-around line: ± 1.5mm at 7.5m

Laser
- Output: 1 mw or less (JIS Class 2).
- Wavelength: 635 nm (lower spot 650 nm).
- Horizontal line exit angle: about 100 degrees (about 115 degrees only in front horizontal line). 
- Vertical line exit angle: about 120 degrees

Ulasan Produk

Tidak ada ulasan