Spesifikasi
| Revolution Adjustable Range | About 5° (about 500 mm at 5 m) |
|---|---|
| Braking System | Magnetic braking |
| Light Source | Visible semiconductor laser |
| Automatic Correction Range | ± 2.5° |
| Dimensions (Diameter phixHeight) | 128x180mm (body part Ø 94mm) |
| Indication accuracy | ± 1m at 7.5 m (same as the centering precision) |
| Line Emitting Angle | About 130° (vertical), about 120° (horizontal) |
| Output | 1mW or less (JIS Class 2) |
| Perpendicularity | 90° ± 0.03° |
| Power | 4 AA alkaline batteries or AC adapter |
| TRUSCO Number | 765-2097 |
| Vertical Precision | ± 1 mm at 3 m |
| Visual Leg Width | Approximately 1.8mm at 5m (about 2mm at 7.5m) |
| Wave Length | 520nm (green), lower spot 650nm (red) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Continuous Operation Time
- When using AA alkaline batteries at 20°C. [1 mode] Horizontal: Approximately 14 hours (It turns into 1 mode automatically when turning on the power switch.), (2 mode) front side portrait + : About 5 hours, (2 full mode) about 3.5 hours, (3 mode) length + black ink: about 12 hours, rectangle + black ink: about 5 hours
Accessories
- Aluminum case, horizontal adjustment tripod adapter, AC adapter, 4 AA alkaline batteries
Outreach
- Up to about 35m (when using the light receiver) *It depends on the working environment to use.
Dust-proof Water-proof
- Degree of protection IP 54 (when using batteries)
- Dustproof performance: Prevents dust from entering the inside.
- Even if some dust infiltrates, it does not hinder normal operation.
- Waterproof performance: It is not harmfully affected by splashing water from any direction
- When using AA alkaline batteries at 20°C. [1 mode] Horizontal: Approximately 14 hours (It turns into 1 mode automatically when turning on the power switch.), (2 mode) front side portrait + : About 5 hours, (2 full mode) about 3.5 hours, (3 mode) length + black ink: about 12 hours, rectangle + black ink: about 5 hours
Accessories
- Aluminum case, horizontal adjustment tripod adapter, AC adapter, 4 AA alkaline batteries
Outreach
- Up to about 35m (when using the light receiver) *It depends on the working environment to use.
Dust-proof Water-proof
- Degree of protection IP 54 (when using batteries)
- Dustproof performance: Prevents dust from entering the inside.
- Even if some dust infiltrates, it does not hinder normal operation.
- Waterproof performance: It is not harmfully affected by splashing water from any direction
Warning
Warning- More than [gradient WARNING automatic correction range when the laser beam flashes (about 1 second intervals). All line off, only the horizontal line is blinking. Returning to the automatic correction range, it will return to its original state. [Battery consumption warning] Laser light and bubble tube blink during use, laser light blinks for about 8 seconds at switch ON (about 0.5 second interval)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
