OLFA Scraper T-45 (Kape)

Sebelum PPN:
Rp129.900
Spesifikasi
Total Length (mm)185
Blade Width (mm)45
Blade Length (mm)45
Blade Thickness (mm)0.45
Blade MaterialsAlloy Tool Steel
GripPolypropylene (PP)
AccessoriesNone
Grip MaterialPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a replacement blade type scraper that uses a thin blade bent.
Depending on applying power, it can be used by adjusting the blade curve from a pinpoint work to a work using full width of a blade.
None
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan