CHERRY Cutting Wheel Resinoid Ultra Thin (Batu Gerinda Potong)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Abrasive MaterialWA
Blade Thickness (mm)1.2
Granularity#120
HardnessN
Hole Diameter (mm)31.75
Maximum Operating Speed (rpm)4650
Tool UsedSample cutting machine
Outer Diameter (mm)230
Purpose of UseFor cutting test piece after heat treatment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-For Both Dry and Wet-It is ultra thin cutting wheel of Resinoid method-With its tough and rich sharpness, it cut off any hard material in a short time and realized clean finished cut surface.
-For cutting test piece after heat treatment.

Ulasan Produk

Tidak ada ulasan