HAMMER CASTER Low Floor Heavy Load 420 TP H 30 Flexible Car (Reinforced Nylon Car)

Sebelum PPN:
Rp169.900
Spesifikasi
ShapeUniversal vehicle
Load ClassificationHeavy load
Wheel Width21mm
Allowable Load120daN
Attachment Height H30mm
Caster TypePlate type freewheel caster
Eccentricity E12mm
Finishing (Metal Compatibletings)Trivalent chromium conversion treatment
Material (Wheel)Reinforced nylon integral wheel
Mounting Dimensions X x Y53x53mm
Mounting Hole Diameter P6.2mm
Mounting Seat A x B70x70mm
StopperNone
Turning Radius30mm
Wheel Diameter Dø 32mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a low floor type caster which satisfies the requirement of low mounting height and heavy load.Usable- Frozen showcase etc.

Ulasan Produk

Tidak ada ulasan