HAMMER CASTER Caster Rubber 300S Series Flexible (Roda Kastor)

Sebelum PPN:
Rp3.099.900
Spesifikasi
ShapeUniversal vehicle
Wheel Width46mm
Finishing (Metal Compatibletings)All stainless steel
Mounting Seat A x B140x140mm
Wheel No.435S0S-RB200
Allowable Load220daN
Attachment Height H250mm
Caster TypePlate type freewheel caster
CharacteristicsWater resistance
Eccentricity E55mm
Material (Metal)Stainless steel (SUS 304)
Material (Wheel)Stainless steel wheel wound rubber
Mounting Dimensions X x Y112x112mm
Mounting Hole Diameter P13mm
StopperNone
TRUSCO Number392-9515
Turning Radius156mm
Wheel Diameter Dø 200mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is made of all stainless steel excellent in corrosion resistance and water resistance.Usable- Foods that do not like rust, chemical relationships involving fisheries and solvents.

Ulasan Produk

Tidak ada ulasan