HAMMER CASTER Nylon Wheel Urethane Caster 300S Series (Flexible Car, with Stopper)

Sebelum PPN:
Rp3.799.900
Spesifikasi
ShapeFLEXIBLE S
Wheel Width44mm
Mounting Seat A x B140x140mm
StopperWith rotation stopper
Attachment Height H250mm
Caster TypePlate type freewheel caster
CharacteristicsWater resistance
Material (Metal)Stainless steel (SUS 304)
Material (Wheel)Nylon Wheel Thermoplastic Urethane Wound Wheel (with Stainless Steel Radial Ball Bearing Inserted)
Mounting Dimensions X x Y112x112mm
Mounting Hole Diameter P13mm
TRUSCO Number389-2760
Wheel Diameter Dø 200mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is made of all stainless steel excellent in corrosion resistance and water resistance.Usable- Foods that do not like rust, chemical relationships involving fisheries and solvents.

Ulasan Produk

Tidak ada ulasan