HAMMER CASTER Rubber Casters 300S Series (with Universal Stopper)

Sebelum PPN:
Rp3.599.900
Spesifikasi
ShapeFLEXIBLE S
Wheel Width46mm
Mounting Seat A x B140x140mm
StopperWith rotation stopper
Attachment Height H250mm
Caster TypePlate type freewheel caster
CharacteristicsWater resistance
Material (Metal)Stainless steel (SUS 304)
Material (Wheel)Stainless steel wheel wound rubber
Mounting Dimensions X x Y112x112mm
Mounting Hole Diameter P13mm
TRUSCO Number392-9531
Wheel Diameter Dø 200mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is made of all stainless steel excellent in corrosion resistance and water resistance.Usable- Foods that do not like rust, chemical relationships involving fisheries and solvents.

Ulasan Produk

Tidak ada ulasan