HAMMER CASTER Quiet (Noise Prevention) Type Caster 417 BBS

Sebelum PPN:
Rp439.900 - Rp459.900
Spesifikasi
ShapeFLEXIBLE S
Wheel Width27mm
Mounting Seat A x B70x58mm
Caster TypePlate type freewheel caster
CharacteristicsSilence
Eccentricity E32mm
Finishing (Metal Compatibletings)Trivalent chromium conversion treatment
Material (Wheel)Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
Mounting Dimensions X x Y55x42mm
Mounting Hole Diameter P8.8mm
StopperWith rotation stopper
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a caster of static mechanism which reduces the noise generated during turning and running. Radial ball bearings are used for the body turning part and wheel bearing part. Wheel with resin wheel cover.Usable- It is ideal for equipment us

Ulasan Produk

Tidak ada ulasan

Halaman Terkait