HAMMER CASTER 450 15P, Flexible Car (Rubber Vehicle) with Stopper

Sebelum PPN:
Rp159.900
Spesifikasi
ShapeFLEXIBLE S
Wheel Width20mm
Allowable Load30daN
Attachment Height H65mm
Caster TypePlate type freewheel caster
Eccentricity E19mm
Finishing (Metal Compatibletings)Chrome plating (handle, installation seat is trivalent chromium conversion treatment)
Material (Wheel)Rubber wheels (with resin bush)
Model 450P universal vehicle
Mounting Dimensions X x Y40x20mm
Mounting Hole Diameter P5.5mm
Mounting Seat A x B51x31mm
StopperWith rotation stopper
Turning Radius60mm
Wheel Diameter Dø 50mm
Wheel No.425E-R50
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan