HAMMER CASTER 413S, with A Free-Wheel Stopper (Iron Plate Wheel, Wide Rubber Car)

Sebelum PPN:
Rp659.900
Spesifikasi
ShapeFLEXIBLE S
Material (Wheel)Rubber
Wheel Width40mm
Mounting MethodFlat turning
Finishing (Metal Compatibletings)Unichrome plating
Allowable Load150daN
Attachment Height H168mm
Caster TypePlate type freewheel caster
Eccentricity E38mm
Model 413 S Fleet
Mounting Dimensions X x Y80x80mm
Mounting Hole Diameter P11mm
Mounting Seat A x B102x102mm
StopperWith rotation stopper
Turning Radius104mm
Wheel Diameter Dø 125mm
Wheel No.425S-WR125
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a typical large caster, The most Used for Each Factory and business establishment, its Quality is Excellent, Robust, It is The Best caster for Heavy goods transportation. steel balls are Built in Two stages in The top and Bottom, SO They

Ulasan Produk

Tidak ada ulasan