HAMMER CASTER Multifunction Caster (Fixed Car, Special Resin Wheel)

Sebelum PPN:
Rp2.299.900 - Rp2.399.900
Spesifikasi
ShapeFixed type
Material (Wheel)Special resin wheel
Wheel Width50mm
StopperNone
Caster TypePlate type fixed car casters
CharacteristicsOil resistance, chemical resistance
Material (Metal)steel
Mounting Hole Diameter P13mm
Wheel Diameter Dø 150mm
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Using special resin wheels, it is excellent in oil resistance and chemical resistance. Marking (tire marks) is not included when using.Usable- Parts transport cars, automobile factories etc, to AGVs.

Ulasan Produk

Tidak ada ulasan