HAMMER CASTER Quiet (Noise Prevention) Type Caster 420SRP

Sebelum PPN:
Rp379.900 - Rp539.900
Spesifikasi
ShapeFixed car
TypeNoise prevention type
Finishing (Metal Compatibletings)Unichrome plating
Caster TypePlate type fixed car casters
CharacteristicsSilence
Material (Wheel)Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
Model 420 SRP fixed car
Mounting Hole Diameter P11mm
StopperNone
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
420SRP has the same mounting dimensions as swivel casters 420S, 419S.
Feature
- It is a caster of static mechanism which reduces the noise generated during turning and running. Radial ball bearings are used for the body turning part and wheel bearing part.Usable- It is ideal for equipment used in environments where offic

Ulasan Produk

Tidak ada ulasan