HAMMER CASTER 400SR Fixed Car (Nylon Integral (B Entering) Wheel)

Sebelum PPN:
Rp1.299.900
Spesifikasi
ShapeFixed car
Wheel Width44mm
Mounting MethodFixed flat
Finishing (Metal Compatibletings)Unichrome plating
Allowable Load220daN
Attachment Height H240mm
Caster TypePlate type fixed car casters
Material (Wheel)Nylon integral wheel (with radial ball bearing)
Model 400SR fixed car
Mounting Dimensions X x Y119x56mm
Mounting Hole Diameter P13mm
Mounting Seat A x B150x105mm
StopperNone
Wheel Diameter Dø 200mm
Wheel No.429S-NRB200
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compared to the E series, it is a solid industrial caster of practical use using thick steel. It is a tough caster for heavy weight which is used mostly as a mounting seat for moving machines or for transporting vehicles. 400S, 419S, 400SR, 40

Ulasan Produk

Tidak ada ulasan