HAMMER CASTER 315 EA, Flexible Car (Urethane Vehicle) with Stopper

Sebelum PPN:
Rp609.900
Spesifikasi
ShapeFlexible type (with stopper)
Wheel Width27mm
StopperWith rotation stopper
Attachment Height H126mm
Caster TypeSwivel type screw caster
CharacteristicsWater resistance
Material (Metal)Stainless steel (SUS 304)
Screw Dimensions TM16x2.0
Shaft Length L40mm
TRUSCO Number398-4290
Wheel Diameter Dø 100mm
Wheel TypeSingle wheel
WheelsNylon Wheel Thermoplastic Urethane Wound Wheel Roller Bearing In

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is made of all stainless steel Excellent in corrosion resistance and Water resistance.

Ulasan Produk

Tidak ada ulasan